THIS WEEK ONLY: Shop Our Limited-Edition Products.

PLASTIC PIPE CUTTER (0 -1'')

715.55150 - UNSPSC 23241610
071555 150961 1
PLASTIC PIPE CUTTER (0 -1'') PLASTIC PIPE CUTTER (0 -1'')
PLASTIC PIPE CUTTER (0 -1'')

Delivery

0 Review(s)

For cutting plastic piping and plastic composite piping

0
Units/package: 1
PLASTIC PIPE CUTTER (0 -1'') — 715.55150
  • PLASTIC PIPE CUTTER (0 -1'') — 715.55150
  • PLASTIC PIPE CUTTER (0 -1-5/8'') — 715.55160
  • PLASTIC PIPE CUTTER (0 -2-1/2'') — 715.55170

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Cutting Capacity 0 - 26 mm
Total Length 205 mm
EAN 4052703327102

Features

With ratchet function
Minimal force required
Magnesium die cast shears - extremely robust yet light
Blade retraction at the push of a button - huge time savings
Shear blade in coated stainless steel
Extremely clean cutting action and long service life
No tools required to change blades

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.